RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-BHS50-985
  • Zoro # G202585166
product price: 
$
306.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-985
Zoro #
G202585166
UPC #
193005058647
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Material
Buna-N
Abrasion Resistance
Good
Thickness Tolerance
+/-0.300 mm
Color
Black
Texture
Smooth
Tear Strength
20 N/mm
Oil Resistance
Excellent
Water Resistance
Good
Shape
Roll
Compression Set
30 %
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1.5 mm
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews