RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H50-1066
  • Zoro # G802585689
product price: 
$
430.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1066
Zoro #
G802585689
UPC #
193005058906
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Thickness Tolerance
+/-0.013 in
Chemical Resistance
Fair
Tear Strength
20 N/mm
Shape
Roll
Density
1.5 g/cc
Abrasion Resistance
Good
Oil Resistance
Excellent
Color
Black
Weather Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Material
Buna-N
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews