RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H50-1119
  • Zoro # G902585695
product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H50-1119
Zoro #
G902585695
UPC #
193005058920
Country of Origin
Multiple

Dimensions

Overall Thickness
1/16 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Texture
Smooth
Compression Set
33 %
Abrasion Resistance
Good
Thickness Tolerance
+/-0.011 in
Tear Strength
20 N/mm
Color
Black
Adhesive Type
Acrylic
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Material
Buna-N
Density
1.5 g/cc
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Shape
Roll
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.