RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H60-988
  • Zoro # G402585997
product price: 
$
325.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-988
Zoro #
G402585997
UPC #
193005059071
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Compression Set
33 %
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Color
Black
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.010 in
Maximum Temperature
250 Degrees F
Material
Buna-N
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
20 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews