RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H60-994
  • Zoro # G202585982
product price: 
$
513.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-994
Zoro #
G202585982
UPC #
193005059095
Country of Origin
Multiple

Dimensions

Overall Thickness
3/32 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Weather Resistance
Fair
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Tear Strength
20 N/mm
Texture
Smooth
Material
Buna-N
Density
1.5 g/cc
Water Resistance
Good
Color
Black
Adhesive Type
Acrylic
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Roll
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews