Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H70-1118
  • Zoro # G802586549

product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1118
Zoro #
G802586549
UPC #
193005059149
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Adhesive Type
Acrylic
Density
1.5 g/cc
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Shape
Roll
Chemical Resistance
Fair
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Oil Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Material
Buna-N
Texture
Smooth
Compression Set
33 %
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.