Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H70-1130
  • Zoro # G402586581

product price: 
$
788.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1130
Zoro #
G402586581
UPC #
193005059170
Country of Origin
Multiple

Dimensions

Overall Thickness
3/16 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Color
Black
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in
Texture
Smooth
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Material
Buna-N
Weather Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Water Resistance
Good
Adhesive Type
Acrylic
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.