RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H70-906
  • Zoro # G902586357
product price: 
$
2,261.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-906
Zoro #
G902586357
UPC #
193005133993
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Thickness Tolerance
+/-0.059 in
Density
1.5 g/cc
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Compression Set
33 %
Material
Buna-N
Color
Black
Tensile Strength
1,000 psi
Shape
Roll
Oil Resistance
Excellent
Tear Strength
20 N/mm
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/4 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews