Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H80-83
  • Zoro # G1924969

product price: 
$
854.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H80-83
Zoro #
G1924969
UPC #
193005048709
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
20 ft
Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
80 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BF 810
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Oil Resistance
Excellent
Tear Strength
25 N/mm
Weather Resistance
Fair
Tensile Strength
1,500 psi
Shape
Roll
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Density
1.36 g/cc
Color
Black
Texture
Smooth
Material
Buna-N
Compression Set
30 %
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 810, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.