RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # 4060-1/8-30T
  • Zoro # G414761938
product price: 
$
975.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4060-1/8-30T
Zoro #
G414761938
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Weather Resistance
Fair
Material
Buna-N
Maximum Adhesive Temperature
225 Degrees F
Chemical Resistance
Fair
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Color
Black
Tensile Strength
1,000 psi
Maximum Temperature
220 Degrees F
Adhesive Type
Adhesive Backing
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/8 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Rubber

Ratings & reviews