RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-BHS50-1051
  • Zoro # G802583166
product price: 
$
1,759.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1051
Zoro #
G802583166
UPC #
193005491475
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Density
1.35 g/cc
Weather Resistance
Fair
Water Resistance
Good
Shape
Roll
Thickness Tolerance
+/-0.500 mm
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Texture
Smooth
Compression Set
30 %
Color
Black
Oil Resistance
Excellent
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
5 mm
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews