Shop ZORO SELECT

RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-H60-995
  • Zoro # G202586262

product price: 
$
769.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-995
Zoro #
G202586262
UPC #
193005070267
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Material
Buna-N
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Density
1.5 g/cc
Shape
Roll
Oil Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.013 in
Color
Black
Tear Strength
20 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Abrasion Resistance
Good
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
3/32 in
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.