Shop ZORO SELECT

RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-H70-1041
  • Zoro # G202583018

product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1041
Zoro #
G202583018
UPC #
193005120023
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Oil Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.010 in
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Tear Strength
20 N/mm
Chemical Resistance
Fair
Texture
Smooth
Material
Buna-N
Weather Resistance
Fair
Density
1.5 g/cc
Color
Black
Compression Set
33 %
Maximum Temperature
250 Degrees F
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.