RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-H70-1060
  • Zoro # G402583177
product price: 
$
627.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1060
Zoro #
G402583177
UPC #
193005120214
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Tear Strength
20 N/mm
Texture
Smooth
Water Resistance
Good
Chemical Resistance
Fair
Shape
Roll
Tensile Strength
1,000 psi
Color
Black
Oil Resistance
Excellent
Compression Set
33 %
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.013 in
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews