Shop ZORO SELECT

RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULKRSBHS701058
  • Zoro # G402585232

product price: 
$
1,288.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULKRSBHS701058
Zoro #
G402585232
UPC #
193005492410
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Thickness
5 mm
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Minimum Temperature
-30 Degrees F
Shape
Roll
Oil Resistance
Excellent
Color
Black
Material
Buna-N
Density
1.35 g/cc
Compression Set
30 %
Weather Resistance
Fair
Thickness Tolerance
+/-0.500 mm
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.