Shop ZORO SELECT

RubberRoll, Buna-N, 35ftL, 36inW

  • Mfr # BULK-RS-H40-970
  • Zoro # G902586296

product price: 
$
728.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-970
Zoro #
G902586296
UPC #
193005059378
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Thickness Tolerance
+/-0.013 in
Tear Strength
20 N/mm
Shape
Roll
Material
Buna-N
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Compression Set
33 %
Water Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
35 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
35 ft
Length
35 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.