RubberRoll, Buna-N, 35ftL, 36inW

  • Mfr # BULK-RS-H50-1075
  • Zoro # G202584152
product price: 
$
917.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1075
Zoro #
G202584152
UPC #
193005060251
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Material
Buna-N
Shape
Roll
Water Resistance
Good
Chemical Resistance
Fair
Color
Black
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Oil Resistance
Excellent
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Weather Resistance
Fair
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
35 ft
Overall Thickness
1/8 in
Wire Rope Length
35 ft
Length
35 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews