RubberRoll, Buna-N, 35ftL, 36inW

  • Mfr # BULK-RS-H50-1087
  • Zoro # G202584114
product price: 
$
1,577.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H50-1087
Zoro #
G202584114
UPC #
193005068950
Country of Origin
Multiple

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
35 ft
Wire Rope Length
35 ft
Length
35 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Density
1.5 g/cc
Water Resistance
Good
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Color
Black
Tear Strength
20 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Shape
Roll
Compression Set
33 %
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews