Shop ZORO SELECT

RubberRoll, Buna-N, 35ftL, 36inW

  • Mfr # BULK-RS-H60-956
  • Zoro # G202585746

product price: 
$
732.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-956
Zoro #
G202585746
UPC #
193005069605
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Water Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Fair
Abrasion Resistance
Good
Color
Black
Shape
Roll
Thickness Tolerance
+/-0.013 in
Material
Buna-N
Maximum Temperature
250 Degrees F
Texture
Smooth
Density
1.5 g/cc
Oil Resistance
Excellent
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
35 ft
Wire Rope Length
35 ft
Length
35 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.