RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # 4070-1/4-40
  • Zoro # G314761168
product price: 
$
1,861.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4070-1/4-40
Zoro #
G314761168
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.031 in
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Maximum Temperature
220 Degrees F
Chemical Resistance
Fair
Color
Black
Weather Resistance
Fair
Water Resistance
Good
Tensile Strength
1,000 psi
Material
Buna-N
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber

Ratings & reviews