RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-BHS50-1057
  • Zoro # G902583127
product price: 
$
1,539.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1057
Zoro #
G902583127
UPC #
193005491437
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Adhesive Type
Acrylic
Water Resistance
Good
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Density
1.35 g/cc
Thickness Tolerance
+/-0.400 mm
Shape
Roll
Compression Set
30 %
Chemical Resistance
Fair
Material
Buna-N
Color
Black
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
3 mm
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews