RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-BHS50-997
  • Zoro # G502585996
product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-997
Zoro #
G502585996
UPC #
193005490850
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Color
Black
Maximum Temperature
250 Degrees F
Water Resistance
Good
Density
1.35 g/cc
Tensile Strength
1,500 psi
Texture
Smooth
Chemical Resistance
Fair
Tear Strength
20 N/mm
Abrasion Resistance
Good
Thickness Tolerance
+/-0.100 mm
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Material
Buna-N
Oil Resistance
Excellent
Compression Set
30 %
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
0.5 mm
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews