RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H40-1009
  • Zoro # G202583148
product price: 
$
1,238.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-1009
Zoro #
G202583148
UPC #
193005059736
Country of Origin
Multiple

Dimensions

Overall Thickness
3/32 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Texture
Smooth
Abrasion Resistance
Good
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Density
1.5 g/cc
Color
Black
Compression Set
33 %
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.013 in
Chemical Resistance
Fair
Water Resistance
Good
Shape
Roll
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews