Shop ZORO SELECT

RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H40-1012
  • Zoro # G402583337

product price: 
$
1,469.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-1012
Zoro #
G402583337
UPC #
193005059750
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Oil Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Shape
Roll
Tear Strength
20 N/mm
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Weather Resistance
Fair
Chemical Resistance
Fair
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Material
Buna-N
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.