RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H40-1021
  • Zoro # G902583691
product price: 
$
3,688.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-1021
Zoro #
G902583691
UPC #
193005059811
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Shape
Roll
Density
1.5 g/cc
Color
Black
Tear Strength
20 N/mm
Material
Buna-N
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Oil Resistance
Excellent
Thickness Tolerance
+/-0.035 in
Compression Set
33 %
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/8 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews