RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H50-1069
  • Zoro # G602584011
product price: 
$
836.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1069
Zoro #
G602584011
UPC #
193005060190
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.013 in
Water Resistance
Good
Tensile Strength
1,000 psi
Shape
Roll
Texture
Smooth
Density
1.5 g/cc
Compression Set
33 %
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Fair
Tear Strength
20 N/mm
Color
Black
Abrasion Resistance
Good
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/32 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews