RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H60-1008
  • Zoro # G202586323
product price: 
$
2,876.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-1008
Zoro #
G202586323
UPC #
193005119799
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Compression Set
33 %
Tear Strength
20 N/mm
Color
Black
Material
Buna-N
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.035 in
Chemical Resistance
Fair
Weather Resistance
Fair
Oil Resistance
Excellent
Adhesive Type
Acrylic
Shape
Roll
Maximum Temperature
250 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
3/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews