RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H60-996
  • Zoro # G402586291
product price: 
$
1,025.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-996
Zoro #
G402586291
UPC #
193005070274
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Material
Buna-N
Water Resistance
Good
Oil Resistance
Excellent
Compression Set
33 %
Tear Strength
20 N/mm
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Color
Black
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Roll
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Density
1.5 g/cc
Weather Resistance
Fair
Thickness Tolerance
+/-0.013 in
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
40 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews