RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H70-1043
  • Zoro # G602582970
product price: 
$
417.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1043
Zoro #
G602582970
UPC #
193005120047
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Shape
Roll
Compression Set
33 %
Tensile Strength
1,000 psi
Material
Buna-N
Water Resistance
Good
Color
Black
Thickness Tolerance
+/-0.010 in
Tear Strength
20 N/mm
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Texture
Smooth
Density
1.5 g/cc
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
40 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews