Shop ZORO SELECT

RubberRoll, Buna-N, 45ftL, 36inW

  • Mfr # BULK-RS-H40-971
  • Zoro # G802586037

product price: 
$
936.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-971
Zoro #
G802586037
UPC #
193005059385
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
45 ft
Overall Thickness
3/32 in
Wire Rope Length
45 ft
Length
45 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Material
Buna-N
Density
1.5 g/cc
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.013 in
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Shape
Roll
Color
Black
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Tear Strength
20 N/mm
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.