Shop ZORO SELECT

RubberRoll, Buna-N, 45ftL, 36inW

  • Mfr # BULK-RS-H50-1057
  • Zoro # G202583483

product price: 
$
627.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1057
Zoro #
G202583483
UPC #
193005060084
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Tensile Strength
1,000 psi
Texture
Smooth
Material
Buna-N
Weather Resistance
Fair
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Shape
Roll
Color
Black
Compression Set
33 %
Abrasion Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Oil Resistance
Excellent
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
45 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
45 ft
Length
45 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.