RubberRoll, Buna-N, 45ftL, 36inW

  • Mfr # BULK-RS-H60-951
  • Zoro # G202585739
product price: 
$
627.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-951
Zoro #
G202585739
UPC #
193005069568
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Thickness Tolerance
+/-0.011 in
Compression Set
33 %
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Color
Black
Material
Buna-N
Shape
Roll
Water Resistance
Good
Tear Strength
20 N/mm
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Weather Resistance
Fair
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews