Shop ZORO SELECT

RubberRoll, Buna-N, 45ftL, 36inW

  • Mfr # BULK-RS-H60-966
  • Zoro # G202585517

product price: 
$
1,585.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-966
Zoro #
G202585517
UPC #
193005069797
Country of Origin
Multiple

Dimensions

Overall Length
45 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
45 ft
Length
45 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-30 Degrees F
Shape
Roll
Texture
Smooth
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Compression Set
33 %
Tear Strength
20 N/mm
Oil Resistance
Excellent
Color
Black
Water Resistance
Good
Density
1.5 g/cc
Material
Buna-N
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.