Shop ZORO SELECT

RubberRoll, Buna-N, 45ftL, 36inW

  • Mfr # BULK-RS-H70-1044
  • Zoro # G202582981

product price: 
$
467.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1044
Zoro #
G202582981
UPC #
193005120054
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Water Resistance
Good
Shape
Roll
Density
1.5 g/cc
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Abrasion Resistance
Good
Compression Set
33 %
Thickness Tolerance
+/-0.010 in
Color
Black
Material
Buna-N
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.