Shop ZORO SELECT

RubberRoll, Buna-N, 45ftL, 36inW

  • Mfr # BULK-RS-H70-1069
  • Zoro # G602583700

product price: 
$
1,158.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1069
Zoro #
G602583700
UPC #
193005120313
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
45 ft
Overall Width
36 in
Wire Rope Length
45 ft
Length
45 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Minimum Temperature
-30 Degrees F
Shape
Roll
Chemical Resistance
Fair
Tear Strength
20 N/mm
Oil Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Material
Buna-N
Tensile Strength
1,000 psi
Color
Black
Water Resistance
Good
Weather Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Texture
Smooth
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.