Shop ZORO SELECT

RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-BHS50-1005
  • Zoro # G202586378

product price: 
$
731.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-1005
Zoro #
G202586378
UPC #
193005490966
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
1.5 mm
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Material
Buna-N
Tensile Strength
1,500 psi
Color
Black
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.300 mm
Tear Strength
20 N/mm
Compression Set
30 %
Weather Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Density
1.35 g/cc
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.