RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-BHS50-1060
  • Zoro # G402583054
product price: 
$
1,140.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1060
Zoro #
G402583054
UPC #
193005491291
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Tensile Strength
1,500 psi
Density
1.35 g/cc
Texture
Smooth
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Oil Resistance
Excellent
Water Resistance
Good
Adhesive Type
Acrylic
Shape
Roll
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Fair
Tear Strength
20 N/mm
Material
Buna-N
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
1.5 mm
Wire Rope Length
50 ft
Length
50 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews