RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-BHS50-1065
  • Zoro # G902583288
product price: 
$
932.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1065
Zoro #
G902583288
UPC #
193005491208
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Material
Buna-N
Maximum Temperature
250 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Color
Black
Abrasion Resistance
Good
Texture
Smooth
Density
1.35 g/cc
Oil Resistance
Excellent
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.100 mm
Chemical Resistance
Fair
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
0.5 mm
Wire Rope Length
50 ft
Length
50 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews