Shop ZORO SELECT

RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-BHS50-1163
  • Zoro # G802584897

product price: 
$
435.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1163
Zoro #
G802584897
UPC #
193005485085
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.200 mm
Water Resistance
Good
Density
1.35 g/cc
Color
Black
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Tear Strength
20 N/mm
Oil Resistance
Excellent
Shape
Roll
Compression Set
30 %
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Material
Buna-N
Abrasion Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1 mm
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.