RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-H50-1071
  • Zoro # G302583918
product price: 
$
1,040.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1071
Zoro #
G302583918
UPC #
193005060213
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Shape
Roll
Compression Set
33 %
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Material
Buna-N
Color
Black
Tear Strength
20 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.013 in
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/32 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews