RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-H50-1126
  • Zoro # G102585082
product price: 
$
1,380.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1126
Zoro #
G102585082
UPC #
193005069322
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Oil Resistance
Excellent
Weather Resistance
Fair
Adhesive Type
Acrylic
Abrasion Resistance
Good
Material
Buna-N
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.013 in
Compression Set
33 %
Water Resistance
Good
Texture
Smooth
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Shape
Roll
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
3/32 in
Wire Rope Length
50 ft
Length
50 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews