RubberRoll, Buna-N, 50ftL, 36inW

  • Mfr # BULK-RS-H70-1125
  • Zoro # G302584144
product price: 
$
1,190.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1125
Zoro #
G302584144
UPC #
193005137564
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Material
Buna-N
Weather Resistance
Fair
Tear Strength
20 N/mm
Texture
Smooth
Color
Black
Chemical Resistance
Fair
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good
Oil Resistance
Excellent
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Tensile Strength
1,000 psi
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.