RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H40-961
  • Zoro # G602586053
product price: 
$
570.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-961
Zoro #
G602586053
UPC #
193005059286
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Color
Black
Thickness Tolerance
+/-0.010 in
Chemical Resistance
Fair
Material
Buna-N
Texture
Smooth
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Shape
Roll
Water Resistance
Good
Compression Set
33 %
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Length
55 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
55 ft
Length
55 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews