RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H40-982
  • Zoro # G202583353
product price: 
$
1,899.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-982
Zoro #
G202583353
UPC #
193005059491
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Tensile Strength
1,000 psi
Shape
Roll
Chemical Resistance
Fair
Thickness Tolerance
+/-0.022 in
Oil Resistance
Excellent
Texture
Smooth
Compression Set
33 %
Weather Resistance
Fair
Water Resistance
Good
Density
1.5 g/cc
Material
Buna-N
Tear Strength
20 N/mm
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Color
Black
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/16 in
Overall Width
36 in
Overall Length
55 ft
Wire Rope Length
55 ft
Length
55 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews