RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H50-1083
  • Zoro # G802584026
product price: 
$
1,933.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1083
Zoro #
G802584026
UPC #
193005068912
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Compression Set
33 %
Oil Resistance
Excellent
Thickness Tolerance
+/-0.022 in
Water Resistance
Good
Tensile Strength
1,000 psi
Color
Black
Material
Buna-N
Maximum Temperature
250 Degrees F
Shape
Roll
Chemical Resistance
Fair
Texture
Smooth
Density
1.5 g/cc
Weather Resistance
Fair
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
55 ft
Wire Rope Length
55 ft
Length
55 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews