Shop ZORO SELECT

RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H60-958
  • Zoro # G102585495

product price: 
$
1,123.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-958
Zoro #
G102585495
UPC #
193005069636
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.013 in
Shape
Roll
Tensile Strength
1,000 psi
Water Resistance
Good
Compression Set
33 %
Oil Resistance
Excellent
Texture
Smooth
Tear Strength
20 N/mm
Material
Buna-N
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Color
Black
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
55 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
55 ft
Length
55 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.