RubberRoll, Buna-N, 55ftL, 36inW

  • Mfr # BULK-RS-H70-1065
  • Zoro # G302583284
product price: 
$
1,144.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1065
Zoro #
G302583284
UPC #
193005120269
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Density
1.5 g/cc
Abrasion Resistance
Good
Chemical Resistance
Fair
Shape
Roll
Compression Set
33 %
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Oil Resistance
Excellent
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Color
Black
Material
Buna-N
Thickness Tolerance
+/-0.013 in
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/32 in
Overall Length
55 ft
Overall Width
36 in
Wire Rope Length
55 ft
Length
55 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews