RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-BHS50-1225
  • Zoro # G802585696
product price: 
$
1,013.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1225
Zoro #
G802585696
UPC #
193005484415
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Shape
Roll
Texture
Smooth
Abrasion Resistance
Good
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Color
Black
Thickness Tolerance
+/-0.200 mm
Oil Resistance
Excellent
Compression Set
30 %
Weather Resistance
Fair
Tensile Strength
1,500 psi
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Material
Buna-N
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1 mm
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews