RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-BHS50-919
  • Zoro # G802586181
product price: 
$
2,864.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-919
Zoro #
G802586181
UPC #
193005491154
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Shape
Roll
Thickness Tolerance
+/-0.500 mm
Density
1.35 g/cc
Tensile Strength
1,500 psi
Weather Resistance
Fair
Tear Strength
20 N/mm
Material
Buna-N
Texture
Smooth
Chemical Resistance
Fair
Oil Resistance
Excellent
Color
Black
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
5 mm
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews