Shop ZORO SELECT

RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H40-1004
  • Zoro # G402583078

product price: 
$
1,100.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-1004
Zoro #
G402583078
UPC #
193005059705
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Water Resistance
Good
Weather Resistance
Fair
Oil Resistance
Excellent
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Density
1.5 g/cc
Shape
Roll
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.010 in
Color
Black
Chemical Resistance
Fair
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Material
Buna-N
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Compression Set
33 %
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.